SKU:
ANS9614584D
MPN:
70205070
£5.79
Ex VAT
£6.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Designed to provide superior mechanical strength in production applications, the HyFlex® gloves from Ansell® offer CAT. III cut resistance in medium-duty handling tasks.
Reinforced with Kevlar® strands, the gloves offer enhanced user comfort and dexterity for your workforce.
Features and Benefits
• Neptune® coating repels liquids, avoiding damage to the Kevlar® strands and extending glove life
• The reinforced thumb welt increases abrasion resistance and adds to glove durability
• The ambidextrous gloves are fully washable and can be reused many times
Typical Applications
• Automotive
• Handling metal sheets and panels
• Handling parts with sharp, rough edges
Standards
• EN388:2003 1.3.4.X
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | Uncoated |
Colour | Yellow |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 1 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | X |
EN388 Tear | 4 |
Liner Material | Kevlar® |
MFR Part No. | 70-205 |
Series | 70-205 Neptune |
Size | 7 |
UNSPSC Code | 46181536 |