SKU:
ANS9614588A
MPN:
70215070
£8.79
Ex VAT
£10.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Constructed from high-tech Kevlar® para-aramid short fibres, the gloves give improved sensitivity and fit. The seamless construction avoids irritation and the use of short fibres offer extra comfort. In addition the PVC dots on both sides of the glove provide sure/extra grip (specific models, see specifications). The 100% Dupont™ Kevlar® construction offers a very high cut resistance to weight ratio. The use of Terry loop technique enhances heat insulation. The resulting thicker-walled glove offers high shock absorption without losing dexterity. Thanks to the Neptune coating the glove fibres repel liquids, avoiding damage to the Kevlar® strands and extending glove life. The reinforced thumb welt increases abrasion resistance also adding to glove durability. The ambidextrous gloves are fully washable and can be re-used many times.
Applications:
-Chassis assembly, body trimming
-Inspection (picking, checking and marking)
-Metalworking & assembly operations
-Seizing structural and body parts
-Touching up
Industries:
-Automotive
-Machinery and equipment
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Uncoated |
Coating Coverage | Uncoated |
Colour | Yellow |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 1 |
EN388 Cut (Coupe Test) | 4 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | X |
EN388 Tear | 4 |
Liner Material | Kevlar® |
MFR Part No. | 70-215 |
Series | 70-215 Neptune |
Size | 7 |
UNSPSC Code | 46181536 |