SKU:
ANS9614599J
MPN:
70225100
£12.49
Ex VAT
£14.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Constructed from 100% Dupont Kevlar®, these gloves deliver excellent mechanical protection in a range of medium-duty tasks. The thicker walls of the glove enhances protection against heat, while also absorbing shock to keep hands well protected.
Features and Benefits
• Protects against a wide range of sharp edges and materials
• Ambidextrous design means gloves can be worn on either hand for convenience
• Machine washable for product longevity
• Reinforced thumb welt for enhanced cut protection and durability
Typical Applications
• Automotive
• Machinery and equipment
Standards
• CE Category III
• EN 388:2003 2.5.4.X.
• EN 388:2016 1.4.4.X.D.
• EN 407 4.1.4.2.X.X.
Approvals
• REACH Compliant
Warnings
• Contains natural rubber proteins which may cause sensitivity or skin allergies in some users
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Uncoated |
Coating Coverage | Uncoated |
Colour | Yellow |
EAN | 0076490479725 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 1 |
EN388 Cut (Coupe Test) | 4 |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | X |
EN388 Tear | 4 |
Liner Material | Kevlar® |
MFR Part No. | 70-225 |
Series | 70-225 Neptune |
Size | 10 |
UNSPSC Code | 46181536 |