SKU:
ANS9614928J
MPN:
72285090
£17.49
Ex VAT
£20.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Blue food safe gloves, constructed with Dyneema® for excellent cut resistance.
Features and Benefits:
•Comfortable and durable whilst still offering outstanding cut protection
Typical Applications:
•Food handling
•Food preparation
Notes:
•Washable up to 90°C
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Uncoated |
Coating Coverage | Uncoated |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 1 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | X |
EN388 Tear | 4 |
Liner Material | Polypropylene |
MFR Part No. | 72-285 |
Series | 72-285 Versatouch |
Size | 9 |
UNSPSC Code | 46181536 |