SKU:
ANS9615210G
MPN:
74-718
£11.49
Ex VAT
£13.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Gloves constructed with patent pending engineered yarn that provides outstanding and reliable cut protection.
Features and Benefits:
•Dyneema® Diamond Technology enhances protection in high-risk areas of the hand
•Tuff Cuff™ II Technology helps to retain ergonomic shape during use and after laundering
•Advanced fibres to help control moisture and hand temperature in cold and warm environments
Typical Applications:
•General industry
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Uncoated |
Coating Coverage | Uncoated |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Puncture | X |
EN388 Tear | 4 |
Liner Material | Nylon Polyester |
MFR Part No. | 74-718 |
Series | 74-718 Versatouch |
Size | 10 |
UNSPSC Code | 46181536 |