SKU:
ANS9615703C
MPN:
76301070
£3.79
Ex VAT
£4.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Made with cotton plaited polyester, the Tiger Paw® multi-purpose glove is robust and ideal for light-duty tasks and heavier general handling applications.
Features and Benefits
• PVC dots deliver excellent grip for handling and moving tasks
• Strong construction for a quality product at an economical price
• Knit wrist for comfort and arterial protection
Typical Applications
• Automotive
• Machinery and equipment
• Metal fabrication
• Construction
• Logistics
• Warehousing
• Transportation
Standards
• CE Category II
• EN 388:2003 2.1.4.X.
• EN 388:2016 2.1.4.X.B.
Warnings
• Contains natural rubber proteins which may cause irritation and/or contact reactions
Attribute | Value |
---|---|
Brand | Ansell |
Coating | PVC |
Colour | Natural |
EAN | 0076490495756 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | X |
EN388 Tear | 4 |
Liner Material | Cotton Polyester |
MFR Part No. | 76-301 |
Series | 76-301 Tiger Paw |
Size | 7 |
UNSPSC Code | 46181536 |