£31.49
Ex VAT
£37.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The TEGERA® Dynamic Strength cut-resistant gloves offer warmth, visibility, and touchscreen functionality. Crafted from top-quality full-grain goat skin, polyester, and stainless-steel fibre yarn, they ensure an exceptional fit for comfort and dexterity. The high-visibility colour enhances safety, while touchscreen capability allows smartphone use without removing the gloves.
Features and Benefits
• Perfect fit for optimal comfort
• High level of protection in challenging environments
• Provides warmth and is waterproof for user comfort
• Touchscreen capability for seamless device use
• Reinforced fingers and thumb for enhanced durability
Typical Applications
• Construction
• Landscaping
• General Labour
• Maintenance and Repair Work
• Outdoor Activities
• Warehousing and Logistics
• Equipment Operation
• Touchscreen Use
• Wet Environments
Standards
• PPE CAT II
• EN 388:2016+A1:2018 2.X.4.2.E
• EN ISO 21420:2020
• EN 511:2006 1.2.1
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Elastane Leather Polyester |
Coating Coverage | Palm & Fingers |
Colour | Black/Orange |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HPPE Polyester Stainless Steel Fibre Yarn |
MFR Part No. | 7799-6 |
Series | TEGERA® |
Size | 6 |
UNSPSC Code | 46181536 |