SKU:
ANS9615747G
MPN:
80100090
£3.99
Ex VAT
£4.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Ansell Powerflex 80-100 glove is designed for use in a wide range of handling and carrying applications. It stands up to wear and cuts and offers plenty of comfort. For optimum productivity and safety in construction, transport, and shipping and receiving, the Powerflex 80-100 glove is the smart and logical choice. Thanks to its natural rubber coating, the Ansell Powerflex 80-100 glove delivers excellent overall mechanical performance for maximal protection and durability. The latex coating's raised crinkle finish gives the glove an excellent grip in both dry and wet conditions. The automatic knitted liner delivers an optimally tensioned inner surface for superb fit and flexibility.
Applications:
-Final assembly
-Loading and unloading
-Picking parts and accessories
-Seizing and finishing structural parts, rough blocs and cylinders
Industries:
-Machinery and equipment
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Latex Rubber |
Coating Coverage | Palm |
Colour | Blue Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 2 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Cotton Polyester |
MFR Part No. | 80-100 |
Series | 80-100 Powerflex |
Size | 9 |
UNSPSC Code | 46181536 |