SKU:
ANS9615755J
MPN:
80400100
£5.99
Ex VAT
£7.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
This general-purpose glove is designed to provide outstanding insulation from cold conditions, as well as high comfort and grip. Combining thermal terry loop acrylic liner with a naturally insulating latex coating ensures excellent insulation against the cold. This glove provides comfort and protection in temperatures down to as low as -30°C during short or intermittent contact.
Features and Benefits
• Thermal terry loop acrylic liner provides excellent cold insulation
• Bright yellow liner offers extra-high visibility
• Crinkle finish latex coating for excellent wet and dry grip
• Fully coated thumb for additional protection around this high wear area
• Seamless thermal terry liner offers superb fit and flexibility
• Delivers protection when handling hot parts up to 250°C / 480°F
Typical Applications
• Mining industry
• Transport and construction
• Refrigeration and cooling plant
• Refuse collection
• Baggage handling at airports
• Public maintenance
• Gardening and outdoor work
Standards
• CE Category III
• EN388 2.2.3.1.C
• EN407 X.2.X.X.X.X.
• EN511 0.2.0
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Latex Rubber |
Coating Coverage | Palm |
Colour | Blue Yellow |
EAN | 0076490440480 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 2 |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Acrylic |
MFR Part No. | 80-400 |
Series | 80-400 Powerflex |
Size | 10 |
UNSPSC Code | 46181536 |