SKU:
ANS9615763C
MPN:
80600070
£12.99
Ex VAT
£15.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The ideal choice in hand protection when handling sharp material, the ActivArmr® 80-600 glove delivers excellent cut resistance and mechanical performance. Constructed from Kevlar® knitted liner and coated with natural rubber, these gloves handle abrasions, tears, and punctures with ease.
Features and Benefits
• Available in a wide choice of sizes
• Contains natural rubber proteins to protect against abrasion, tearing and punctures
• Delivers an excellent grip in both wet and dry conditions
• Silicone-free and suitable for use in painting and finishing industries
• Elasticated knit-wrist gives a secure fit and protects hands against dirt and debris
Typical Applications
• Forging operations
• Metal fabrication
Standards
• CE Category II
• EN388 3.4.4.4.C.
• EN407 X.2.X.X.X.X.
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Latex |
Coating Coverage | Palm |
Colour | Blue Yellow |
EAN | 0076490439583 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 4 |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Liner Material | Kevlar® |
MFR Part No. | 80-600 |
Series | 80-600 Powerflex |
Size | 7 |
UNSPSC Code | 46181536 |