SKU:
ANS9615790M
MPN:
80813090
£22.99
Ex VAT
£27.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These gloves provide arc flash resistance, flame resistance and high cut protection all in a comfortable ergonomic design. Industry-leading Arc Flash Hazard/Risk Category 2 design helps protect workers against electrical arc flash hazards. Exclusive Dupont™ Kevlar® composite yarn provides exceptional cut resistance for safe handling of sharp objects. Soft foam coating and ergonomic design for outstanding flexibility and a secure grip in a variety of work environments.
Features:
• Gloves are inherently flame resistant, providing protection even after multiple launderings; Meets FR Testing CGSB 155.20-2000
• Superior arc-flash protection: "Arc Rating (ATPV) = 9.4 cal/cm2 Arc Category Level 2 per ASTM F2675-13"
• EN Iso cut level C protection provides the worker the ability to handle sharp parts and materials with confidence
• Outstanding ergonomic design, superior comfort, dexterity and flexibility based on patented technology
• Thin 13g knitted liner with DuPont™ Kevlar® increases productivity and safety performance
• Proprietary soft foam coating ensures a secure grip in wet, oily and dry environments to reduce slippage and tension in the hands
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Neoprene |
Coating Coverage | Palm |
Colour | Black Green |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Kevlar® |
MFR Part No. | 80-813 |
Series | 80-813 ActivArmr |
Size | 9 |
UNSPSC Code | 46181536 |