£9.99
Ex VAT
£11.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Experience unparalleled safety and comfort with the TEGERA® 8840 cut protection glove. Featuring advanced CRF® Omni technology, nylon, and spandex and rated cut level B, this 18-gauge knitted glove is perfect for inspection work or as an inner glove. With a high-visibility cuff, it ensures quick recognition and is approved for food handling. The revolutionary CRF® Omni technology, free from steel or glass fibres, guarantees skin-friendly wear.
Features and Benefits
• Approved for food handling, ensuring hygiene standards
• High-visibility colour for quick recognition and enhanced safety
• Ultra-thin and soft construction for maximum comfort
• Effectively prevents cut injuries, blisters, grazes, scratches, and lacerations
• Suitable for cut-risk, dry, and clean environments
• Versatile use in assembly, engineering, fine work, and inspections
• Lightweight design for ease of movement and prolonged wear
Typical Applications
• Assembly work
• Engineering tasks
• Fine assembly operations
• Inspection work
• Handling foodstuffs in various industries
• Environments with a risk of cuts
• Dry work environments
• Clean and hygienic settings
Standards
• PPE CAT II
• EN 388:2016+A1:2018 1.X.4.X.B
• EN ISO 21420:2020
Approvals
• Oeko-Tex® Standard 100
• Derma-test certified
Attribute | Value |
---|---|
Brand | Ejendals |
Colour | White/Yellow |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 1 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | X |
EN388 Tear | 4 |
Liner Material | CRF® Technology HPPE Nylon Spandex |
MFR Part No. | 8840-10 |
Series | TEGERA® |
Size | 10 |
UNSPSC Code | 46181536 |