£13.49
Ex VAT
£16.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The TEGERA® synthetic glove from Ejendals® is the world's thinnest F/ANSI Cut A7 glove, featuring 21 gg knitting for high precision work with small, sharp objects. Enhanced by CRF®Omni technology and reinforced HPPE cut protection fibres, it ensures unparalleled safety. The glove provides touchscreen functionality, a PU-dipped surface for superior grip, and durability with a reinforced area between the thumb and index finger. Ideal for delicate tasks, it offers ultimate dexterity and cut protection, making it indispensable for those seeking precision and safety in high-stakes environments.
Features and Benefits
• Delivers the highest level of cut protection to ensure user safety
• Extra comfort for prolonged wear without compromise
• A dipped surface provides a secure and effective grip
• Exceptional fingertip sensitivity for intricate tasks
• Extra flexibility for ease of movement and comfort
Typical Applications
• Lightweight working
Standards
• CAT II
• EN 388:2016+A1:2018 2.X.4.2.F.
• EN ISO 21420:2020
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Polyurethane |
Coating Coverage | Palm & Fingertips |
Colour | Black Grey Yellow |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | F |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | CRF® Technology |
MFR Part No. | 8846-7 |
Series | 8846 |
Size | 7 |
UNSPSC Code | 46181536 |