SKU:
UVX9614224D
MPN:
6063809
£66.99
Ex VAT
£80.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The HexArmor PointGuard® Ultra 9032 Cut Level F gloves are designed to protect the wearer from cut and needlestick injuries thanks to the layering of SuperFabric® brand materials (interior layer) and high pressure fluid resistance - fluid injection resistant up to 700 bar (10150 PSI)
This single-glove needle solution with incredible comfort features sandy nitrile three-quarter knuckle coating and a 15g hi-vis polyester shell enhances visibility and compliance.
Features and Benefits
• Highest needlestick and cut resistance provided by the layering of SuperFabric®* brand material
• 15-gauge hi-vis polyester for improved visibility and worker compliance
• Protects against fluid-injection injuries up to 10,150 PSI (700 bar)
• Sandy nitrile three-quarter knuckle palm coating for enhanced grip and abrasion resistance in wet conditions
• Knitted wrist cuff helps keep dirt and debris out of the gloves interior
• Seamless construction allows enhanced comfort and breathability maintaining dexterity and tactility
Specifications
• ANSI/ISEA Cut Level A9 and Needlestick Level 5
• EN388:2016 4X43F
Typical Applications
• Engineering
• Metalwork
• Industrial
• Workshop
Notes
• SuperFabric® demonstrated injection resistance from apertures ranging from .002"" to .012"" (0.05 to 0.3 mm) using standard hydraulic
Attribute | Value |
---|---|
Brand | Hexarmor |
Coating | Sandy Nitrile |
Coating Coverage | Palm & Over Knuckles |
Colour | Blue Green |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | F |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Knitted |
MFR Part No. | 6063809 |
Series | 9032 PointGuard Ultra |
Size | 9 |
UNSPSC Code | 46181536 |