SKU:
ANS9616842E
MPN:
97013090
£7.79
Ex VAT
£9.35
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
High-visibility orange gloves that aid wearer safety on dangerous jobsites and help to avoid injuries.
Features and Benefits:
•Specially designed with a highly reflective back to keep workers safe in low-visibility and dark environments
•Engineered with high-tech INTERCEPT™ technology hand protection and excellent wet/dry grip
•13-gauge liner enhances wearer comfort and is not sweaty compared to leather
•Ergonomically designed to provide a naturally curved, relaxed fit that reduces hand fatigue
Typical Applications:
•Handling jagged metal
•Equipment maintenance
•Scaffolding pipe handling
•Plumbing
•Handling of tools
•Heavy machine operation
•Hydraulic repair
•Loading and hauling
•Site preparation
•Shipping and loading of product
•Automotive
•Mining
•Oil and gas
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Orange |
EAN | 0076490608125 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Liner Material | Polyester |
MFR Part No. | 97-013 |
Series | 97-013 Activarmr |
Size | 9 |
UNSPSC Code | 46181536 |