£2.89
Ex VAT
£3.47
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Delivering level B cut resistance, the Eco-Cut glove makes an ideal choice in low-risk workplace settings where cut hazards are minimal.
Features and Benefits
• 13 gauge liner allows for a secure and comfortable fit
• Low linting design minimises product contamination
• Excellent dexterity prevents hand fatigue during prolonged wear
• PU palm-coating delivers a good wet and dry grip
• Seamless liner prevents seam on skin irritation
• Breathable liner keeps hands cool and comfortable
• Smooth coating ensures good abrasion resistance
Standards
• CE Category II
• EN 388:2016 + A1:2018 4.X.4.2.B.
• EN ISO 21420 Dexterity 4
Attribute | Value |
---|---|
Brand | Portwest |
Coating | Polyurethane |
Coating Coverage | Palm & Fingers |
Colour | Black |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Elastane Glass Fibre Polyester |
MFR Part No. | A635 |
Series | Eco-Cut |
Size | 11 |
UNSPSC Code | 46181536 |