noscriptAchieve PU Coated Cut Level B Grip Gloves | Cromwell Tools

TraffiGlove

Achieve PU Coated Cut Level B Grip Gloves

4 Variations

Achieve PU Coated Cut Level B Grip Gloves are designed to offer moderate protection against cuts and assist with all types of dry handling work. These gloves provide excellent dexterity during precision and small parts handling.

Features and Benefits
• Colour code on site with TraffiGlove's Traffic Light System
• High protection from abrasion and tear for durability
• An X-Dura polyurethane grip on the palm which offers an excellent level of grip
• Manufactured using just PU and nylon, these gloves offer skin-tight dexterity
• Breathable coating for warm environments and to stop hands getting sweaty

Standards
• EN 388: 3.X.4.2.B