£30.49
Ex VAT
£36.59
Inc VAT
6 Variations Available
Product Details
Product Specification
An Industrial Cut & Puncture Arm Guard that protects you from wires, metal, wood, and glass over the entire forearm. Featuring lightweight sleeves that won't fall down when you're working.
Attribute | Value |
---|---|
Brand | Hexarmor |
Colour | Black/Grey |
EAN | 8157330119468 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | F |
EN388 Puncture | 2 |
EN388 Tear | 4 |
MFR Part No. | AG10009S |
Size | S |
UNSPSC Code | 46181536 |