noscriptAramid Knitted Heavyweight Gloves | Cromwell Tools

Tilsatec

Aramid Knitted Heavyweight Gloves

5 Variations

Heavyweight aramid cut resistant knit gloves.

Features and Benefits
• Rhino Yarn™ cut resistant technology
• Long lasting and durable
• 6 inch cuff for additional wrist protection
• Thumb crotch is reinforced for high action areas
• Can be laundered repeatedly which extends the glove life

Typical Applications
• Automotive industry
• Metal stamping
• Press shop environments
• Glass industry
• General manufacturing

Standards
• EN388: 2016 level D cut resistance
• EN407 burning behaviour level 4
• Contact heat level 1
• EN407 contact heat level 1 protection