£21.49
Ex VAT
£25.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Armor Guard™ Bear Glove is the ultimate hand protection solution, offering unmatched safety and comfort. This versatile glove combines impact resistance, high-level cut protection, and excellent grip in wet conditions. The eco-friendly recycled PET liner and touch-sensitive fingertips make it a top choice for safety and convenience across various industries and applications.
Features and Benefits
• Unmatched safety: superior impact protection and high-level cut resistance
• Exceptional grip: maximum traction, even in wet and oily conditions
• Waterproof and breathable: total protection without sacrificing comfort
• Comfort: soft cotton interior keeps hands warm and comfy
• Versatile use: suitable for various applications, including heavy machinery and outdoor work
• Heat-resistant: suitable for high-temperature contact tasks
• Eco-friendly design: utilises a recycled PET liner for environmental responsibility
• Touch-sensitive fingertips: operate touch screen devices without glove removal
• Secure fit: adjustable Velcro® wrist strap prevents debris from entering
• Innovative technology: offers complete waterproofing while maintaining breathability
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Micro-foam |
Coating Coverage | Palm |
Colour | Black Green |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Puncture | 2 |
EN388 Tear | 4 |
MFR Part No. | BEAR |
Pack Quantity | 1 Pair |
Series | Armor Guard™ The Bear |
Size | 10 |
UNSPSC Code | 46181536 |