£12.49
Ex VAT
£14.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
The Bamboo TwinFlex® xg is a standout cut D protection glove, which uniquely blends sustainability, comfort, and sensitivity. Its patented 18-gauge Bamboo TwinFlex® technology ensures a luxurious experience with bamboo-viscose interior, offering unmatched comfort, rapid moisture absorption, and a flexible fit.
Features and Benefits
• Precision fit adapts to any hand shape within 3 to 5 minutes
• Silky soft feel against the skin for enhanced comfort
• Fast moisture absorption and retention to keep hands dry and comfortable in hot working environments
• Suitable for contact warmth up to +100°C for safe handling
• Touchscreen capability eliminates the need to remove the glove
• Dermatologically tested, allergen-free for skin compatibility
• 45% sustainable materials: recycled polyamide and bamboo viscose
• Long service life with uvex® protexxion + premium Xtra-Grip coating
• CO2-neutral production in Germany, solvent-free
Typical Applications
• Glass industries
• Metalworking
• Automotive
• Construction
• Quality control
• Food processing
Standards
• EN ISO 21420:2020
• EN 388:2016 + A1:2018 4.X.4.1.D.
• EN 407:2020 X.1.X.X.X.X.
Approvals
• OEKO-TEX® Standard 100
Attribute | Value |
---|---|
Brand | uvex |
Coating | Aqua-Polymer Foam |
Coating Coverage | Palm, Fingers & Fingertips |
Colour | Green/Black |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Bamboo-Viscose |
MFR Part No. | 6009009 |
Series | TwinFlex® |
Size | 9 |
UNSPSC Code | 46181536 |