Polyco

Bladeshades, Cut Resistant Gloves, Blue, EN388: 2016, 3, X, 4, 3, D, Uncoated, Dyneema®, Size 8

SKU:

PLY9612502C

MPN:

BSB

£14.99

Ex VAT

£17.99

Inc VAT

IN STOCK (47)

    Product Details

    These seamless knitted gloves utilise Dyneema® technology to deliver high cut resistance. Dyneema® is up to 15 times stronger than quality steel and up to 40% stronger than Aramid fibres on weight for weight basis.


    Features and Benefits
    • Available in two colours for colour-coding requirements
    • Low linting to avoid product contamination
    • Ambidextrous (supplied in singles) for convenient pairing
    • Machine washable up to 95°C for extended product life
    • Seamless construction prevents seam on skin irritation
    • Knitwrist cuff style for maximum user comfort


    Typical Applications
    • Food handling
    • Food preparation


    Standards
    • CE Category II
    • EN 388:2016 3.X.4.3.D.
    • EN 1186 Food contact approved


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Polyco

    Coating

    Uncoated

    Coating Coverage

    Uncoated

    Colour

    Blue

    EAN

    5010699511348

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    3

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    D

    EN388 Puncture

    3

    EN388 Tear

    4

    Liner Material

    Dyneema®

    MFR Part No.

    BSB/08

    Series

    BSB Bladeshades

    Size

    8

    UNSPSC Code

    46181536