SKU:
PLY9612503D
MPN:
BSB
£14.99
Ex VAT
£17.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These seamless knitted gloves utilise Dyneema® technology to deliver high cut resistance. Dyneema® is up to 15 times stronger than quality steel and up to 40% stronger than Aramid fibres on weight for weight basis.
Features and Benefits
• Available in two colours for colour-coding requirements
• Low linting to avoid product contamination
• Ambidextrous (supplied in singles) for convenient pairing
• Machine washable up to 95°C for extended product life
• Seamless construction prevents seam on skin irritation
• Knitwrist cuff style for maximum user comfort
Typical Applications
• Food handling
• Food preparation
Standards
• CE Category II
• EN 388:2016 3.X.4.3.D.
• EN 1186 Food contact approved
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Uncoated |
Coating Coverage | Uncoated |
Colour | Blue |
EAN | 5010699511355 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Dyneema® |
MFR Part No. | BSB/09 |
Series | BSB Bladeshades |
Size | 9 |
UNSPSC Code | 46181536 |