£4.99
Ex VAT
£5.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Stay safes and comfortable with the Benchmark® cut protection glove from Globus®. Designed to deliver flexible hand movement with an open back for comfort and ventilation, the HPPE enclosed steel fibre offers excellent protection against cuts.
Features and Benefits
• Breathable liner prevents perspiration and discomfort during prolonged wear
• PU coating protects against oil and grease and maintains a good grip
• Reinforced thumb crotch protects this high wear area for a long product life
• Flexible design allows for natural movement and prevents hand fatigue
• Elasticated wrist prevents the ingress of dust and debris into the glove and keeps the hand securely enclosed
• Level E cut resistance for high-risk protection
• Good resistance to abrasion
Typical Applications
• Automotive
• Construction
• Logistics
• Maintenance
• Manufacturing
• Metalworking
Standards
• CE Category II
• EN 388:2016 4.X.4.3.E.
Attribute | Value |
---|---|
Brand | Benchmark |
Coating | Polyurethane |
Coating Coverage | Palm & Fingers |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | HPPE Steel Fibre |
MFR Part No. | BMG00766FH |
Series | Benchmark® |
Size | 9 |
UNSPSC Code | 46181536 |