Polyco

Capilex D Cut-Resistance Gloves

5 Variations

Combine high-level cut resistance and superior comfort with the Capilex D safety glove. Palm coated with foamed Nitrile, these gloves offer an enhanced grip and high-precision handling in both wet and dry conditions.

The ideal choice for a range of working environments, these gloves are widely used where staff is at risk from cuts and heat.

Features and Benefits
• Ultra-lightweight liner for superior user comfort during prolonged wear
• Foamed Nitrile coating ensures excellent grip in wet and dry conditions
• Reinforced thumb crotch ensures a long-lasting product and high-level protection

Typical Applications
• Automotive
• Waste Management
• Manufacturing and construction
• Local authority
• Engineering
• Utility

Standards
• CE PPE CAT II
• EN388:2016 4.X.4.2.D
• EN407:2004