SKU:
PLY9611350B
MPN:
CFC
£6.29
Ex VAT
£7.55
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Capilex FC, Fully Coated Foam Nitrile, Cut B Glove give the upmost grip and dexterity in our most comfortable fully coated sandy nitrile to date. Cut resistant and with SilverClear® ant-microbial technology, they keep your hands both safe and hygeinic.
Features and Benefits
• The fully coated sandy nitrile coating ensures hands are kept clean and safe
• Yarn make-up has been optimised to make the glove as flexible as possible
• ISO Cut B offers cut resistance to a variety of hazards whilst remaining soft and comfortable
• Packaged with reduced plastic for eco-friendly disposal
• SilverClear® technology a powerful and proven antimicrobial agent that inhibits bacterial, fungal and viral growth
Standards
• EN388:2016 4X42B
Typical Applications
• Automotive
• Construction
• Utility
• Engineering and Manufacturing
• Oil and Gas
• Waste Management
• Local authority
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Sandy Nitrile |
Coating Coverage | Fully Coated Except Cuff |
Colour | Black |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Knitted |
MFR Part No. | CFC/7 |
Series | CFC Capilex FC |
Size | 7 |
UNSPSC Code | 46181536 |