noscriptCAT II 55-5110 Palm-Coated Cut Resistant Safety Gloves, Grey | Cromwell Tools

Tilsatec

CAT II 55-5110 Palm-Coated Cut Resistant Safety Gloves, Grey

5 Variations

These lightweight cut protection gloves are form-fitting for comfort and dexterity. Made from Rhino Yarn™ cut resistant technology with a polyurethane palm coating, these gloves deliver Level E cut protection suitable for a wide range of industries.

Features and Benefits
• Robust and durable palm coating for a high-quality product
• Excellent grip in both wet and dry conditions
• Seam-free construction eliminates skin irritation during prolonged use
• Dark colouring hides dirt to extending the life of the product

Typical Applications
• Aerospace
• Automotive
• Manufacturing
• Metal fabrication
• Utilities

Standards
• CE PPE Category II
• EN1149-5:2008 (Antistatic)
• EN388:2016 3.X.4.3. E