noscriptCAT II C500 Wet Series Gloves, Cut-Resistant, Lime & Anthracite | Cromwell Tools

uvex

CAT II C500 Wet Series Gloves, Cut-Resistant, Lime & Anthracite

4 Variations

The C500 wet series gloves have a high-performance elastomer coating that excels in very wet and oily environments. Wearers can expect superior comfort as well as the excellent flexibility and dexterity required for a wide range of industrial tasks.

Features and Benefits
• Soft-grip coating delivers outstanding abrasion resistance
• Good grip in damp and wet environments
• Uvex Climazone® technology for breathability during prolonged use
• Level 5 cut protection thanks to Uvex Bamboo TwinFlex Technology®
• Silicone-free to reduce allergy risks

Typical Applications
• Automotive industry
• Metal industry
• Building and construction industry
• Glass industry
• Transport
• Paper industry
• Maintenance
• Brewery work

Standards
• EN388:2016 4.X.4.2.C.
• EN407:2004 X.1.X.X.X.X.