noscriptCAT II Cut Resistant Gloves, Nitrile Coated, Black/Green | Cromwell Tools

Portwest

CAT II Cut Resistant Gloves, Nitrile Coated, Black/Green

3 Variations

Delivering Level D cut protection, these nitrile-coated safety gloves are designed for working environments where sharps are handled regularly. Close-fitting for user comfort, they're a flexible solution to reduce hand fatigue and boost productivity.

Features and Benefits
• The green colour signifies maximum cut protection
• Nitrile foam coating enhances grip in wet and dry conditions
• Dipped palm and seamless breathable liner increase dexterity and ventilation
• Seamless liner reduces skin irritation during prolonged wear

Standards
• EN388:2016 + A1:2018 4.X.4.4.D
• EN420
• CE Food Safe

Notes
• 13 gauge liner