noscriptCAT II Showa™ 350R Nitrile Coated Grip Gloves, Grey/Green | Cromwell Tools

Showa

CAT II Showa™ 350R Nitrile Coated Grip Gloves, Grey/Green

4 Variations

These lightweight safety gloves deliver exceptional grip in a range of working environments. The nitrile-coated palms and fingertips protect against grease and oils, as well as minor abrasions and scratches.

Fortified with antibacterial and anti-odour treatment, these gloves offer a durable and long-lasting solution to workplace safety.

Features and Benefits
• Open back design reduces perspiration for comfort during prolonged wear
• Elasticated cuff promotes a snug fit and protects hands against dirt and debris
• Seamless cotton/polyester liner prevents rubbing and irritation
• The anatomical shape facilitates movement for maintained dexterity

Typical Applications
• Agriculture
• Construction
• Warehousing and Logistics
• Manufacturing
• Metallurgy
• Municipal services
• Transport
• Maintenance
• Heavy-duty handling
• Refuse collection

Standards
• CE Category II
• EN388:2003 4.2.3.1.
• EN388:2016 4.1.3.2.X

Warnings
• Does not protect against chemical, electrical, or thermal risks

Notes
• 10 gauge liner
• Machine washable at 40°C using a neutral detergent