Ejendals

CAT II Tegera® 991 Cut Resistant Gloves, PU Coated, Grey

5 Variations

These comfortable cut protection gloves from the Tegera® series deliver excellent wearability during prolonged use. Close fitting and breathable for maintained flexibility, these gloves are ideal for delicate handling and assembly tasks in wet and oily environments.

Features and Benefits
• Dyneema® liner for durability
• Palm dipped in polyurethane to repel oils and water to give a good grip
• Excellent fingertip sensitivity for fine handling tasks
• Machine-washable at 60°C to prolong product lifespan
• Resists oil soak up and saturation, making them ideal for fabrication plants

Typical Applications
• Assembly
• Handling sharp sheet metals
• Inspection work
• Installation work
• Electrical installation
• Automotive
• Pulp and paper
• Wood industry work
• Decontamination

Standards
• EN420:2003 + A1:2009
• EN388:2016 4.X.4.3.C.

Notes
• 13 gauge