noscriptCAT II Ultimus Lite ™ Cut Resistant Gloves, Black & Grey | Cromwell Tools

Skytec

CAT II Ultimus Lite ™ Cut Resistant Gloves, Black & Grey

4 Variations

Designed for a strong grip in wet and oily conditions, these durable, cut-resistant gloves protect the hands and wrists when handling sharp and slippery objects. The nitrile coating allows for Level 5 cut protection while maintaining flexibility for reduced hand fatigue.

Features and Benefits
• Lightweight 13g liner for comfort
• Enhanced protective padding for wearer safety
• Reinforced thumb-line improves durability
• Elasticated wrist for a secure fit free from dirt and debris
• Breathable liner keeps the hands cool and helps to reduce perspiration

Typical Applications
• Construction
• Automotive
• Manufacturing
• Metalwork
• Transport
• Scaffolding
• Engineering
• Glass industry

Standards
• EN388:2003 4.5.4.2.

Notes
• Length: 28-34cm