SKU:
COM9613739J
MPN:
97039080
£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
Medium weight 10 gauge seamless knitted cut protection gloves, designed for wearers facing high mechanical risk.
Features and Benefits
• Versatile due to ambidextrous seamless construction
• Dexterous design provides wearers with tactility and comfort
• Unique traceability system on textile tag
• Leather palm for enhanced cut protection properties
Typical Applications
• Handling metal sheets & panels
• Handling parts with sharp, rough edges
• Press shop operations
• Automotive
Attribute | Value |
---|---|
Brand | Comasec |
Coating | Leather |
Coating Coverage | Palm-side |
Colour | Grey |
EAN | 0076490436193 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Liner Material | Polyamide Polyester |
MFR Part No. | 97039080 |
Series | Comacier VHP Plus |
Size | 8 |
UNSPSC Code | 46181536 |