£117.00
Ex VAT
£140.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Experience unparalleled cut protection in oily environments with the 23-OD33W CoreShield gloves. Boasting a 100% liquid-repellent thin nitrile base, these gloves ensure enhanced grip and comfort while minimising allergy risks and odours. Versatile for various industrial applications, they provide efficient grip in greasy environments and offer cut protection from Level A/A1 to D/A4.
Features and Benefits
• 100% liquid-repellent nitrile for enhanced grip
• Coreshield yarns reduce allergy risks
• Breathability minimises sweat and odours
• Top-level performance with enhanced abrasion resistance
• Launderable with sustained performance after 5 wash cycles
• Colour-coded system for easy selection
Standards
• EN 388:2016
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile |
Coating Coverage | Fully |
EAN | 3603835658704 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
MFR Part No. | 22-0D33W-9/L |
Pack Quantity | 10 Pairs |
Series | 23-OD33W |
Size | 9 |
UNSPSC Code | 46181536 |