£1.59
Ex VAT
£1.91
Inc VAT
2 Variations Available
Product Details
Product Specification
These gloves have been designed to be tight fitting to give maximum dexterity for the most tactile of applications. Low linting reduces the risk of product contamination. Uncoated. EN388:2003 2242 CAT II.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Uncoated |
Colour | White |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 2 |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Nylon |
MFR Part No. | CR200/M |
Series | CR200 Pure Dex |
Size | 8 |
UNSPSC Code | 46181536 |