noscriptCut B Foam Nitrile Palm Coated Gloves, Pack of 12 | Cromwell Tools

Halo

Cut B Foam Nitrile Palm Coated Gloves, Pack of 12

6 Variations

These Cut B Foam Nitrile Palm Coated Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Available in a wide range of sizes, these 13 gauge cut level B gloves are designed to deliver excellent grip when handling oily or greasy components as well as offering protection against potentially hazardous or sharp objects and materials.

Features and Benefits
• The 13 gauge cut B resistant liner allows for excellent dexterity and protection as well as comfort
• Foam nitrile coated palms allow you to effectively grip dry, damp, oily and greasy components and are extremely durable
• Possesses a HPPE/fibreglass cut resistant material to protect against cutting injuries
• Elasticated cuffs prevents the ingress of dirt and debris
• Designed for comfort, conformability and protection
• Supplied as a pack of 12 to ensure you have an ample amount to hand for multiple wearers or to use as spares
• Available in various sizes to suit your needs

Standards
• Halo® products are BSI tested
• EN 388:2016 4.X.4.2. B
• EN 407:2004 X1XXXX
• EN 420:2003 + A1:2009