£8.99
Ex VAT
£10.79
Inc VAT
6 Variations Available
Product Details
Product Specification
These Cut C Foam Nitrile Palm Coated Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Available in a wide variety of sizes, these cut C foam nitrile palm coated gloves are an ideal way of keeping your hands protected against cutting injuries. Supplied in packs of 12, the gloves have a HPPE/fibreglass cut resistant material for durability.
Features and Benefits
• 13 gauge cut C resistant liner allows for excellent dexterity and protection as well as comfort
• Foam nitrile coated palm allows you to effectively grip dry, damp, oily and greasy components and is extremely resilient
• Features a HPPE/fibreglass cut resistant material to protect against cutting injuries
• Elasticated cuffs help to prevent the ingress of dirt and debris
• Designed for comfort, conformability and protection
• Supplied as a pack of 12 to ensure you have an ample amount to hand for multiple wearers or to use as spares
• Available in various sizes to suit your needs
Standards
• Halo® products are BSI tested
• EN 388:2016 4.X.4.2.C
• EN 407:2004 X1XXXX
• EN 420:2003+A1:2009
Attribute | Value |
---|---|
Brand | Halo |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black/Grey |
EAN | 5036140500785 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Glass Fibre HPPE Nylon Polyester Spandex |
Pack Quantity | 1 Pair |
Size | 9 |
UNSPSC Code | 46181536 |