£68.49
Ex VAT
£82.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Ambidextrous chainmail gloves made from 100% stainless steel. Supplied as singles.
Features and Benefits
• Protects against cuts from sharp objects in hazardous environments such as an abattoir/slaughterhouse
• Plasma welded to produce a stronger more durable design
• Patented tension sprung steel mesh gives a comfortable and secure fit
• Gloves are reversible and therefore can be used by right and left-handed operatives
• Covers hand area up to the wrist for maximum dexterity
• Elasticated cuff for secure fitting
Typical Applications
• Abattoir/slaughterhouse
Gloves supplies singly and priced individually, not as pairs
Attribute | Value |
---|---|
Brand | Manabo |
Coating | Uncoated |
Coating Coverage | Uncoated |
Colour | Silver |
EAN | 4040628001634 |
ECLASS Code | 40011201 |
Liner Material | Unlined |
MFR Part No. | CM030005 |
Size | XL |
UNSPSC Code | 46181536 |