SKU:
SSK9612661J
MPN:
DG831
£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
Flame retardant waterproof gloves that are ideal for arduous conditions to protect the wearers hands. Constructed using SealSkinz® patented, seamless 3-layer construction that comprises a knitted outer glove, protective waterproof membrane barrier and knitted inner glove.
Features and Benefits
• Close-fitting, fully waterproof, windproof and breathable spun steel gloves
• Excellent grip and dexterity
• Tough knitted outer incorporates spun steel blend for exceptional mechanical protection
• Merino wool inner provides excellent warmth and wicking performance
• Grip dots on the palm enable excellent grip even when wet
• All SealSkinz® gloves are suitable for machine washing at 40°C or below
Typical Applications
• Cold, wet environments
Attribute | Value |
---|---|
Brand | Sealskinz |
Coating Coverage | Dotted Palm-side |
Colour | Black |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 3 |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Merino Wool |
MFR Part No. | DG831 |
Series | DG831 |
Size | XL |
UNSPSC Code | 46181536 |