SKU:
GLB9614628J
MPN:
SHO5415
£10.99
Ex VAT
£13.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These comfortable and breathable gloves provide excellent protection against cuts and abrasions. Ideal for use in a range of conditions, including oily and wet handling, the PU palm-coating protects the skin from fluids as well as abrasions.
Designed to offer a minimal risk of skin allergies, these gloves allow for ease of movement and are comfortable even after prolonged periods of wear.
Features and Benefits
• Elastic glove allows for freedom of movement
• Glove seams don't irritate or rub the skin
• Vending machine compatible
• Elasticated cuff for a secure fit
Typical Applications
• Bodywork
• Automotive construction
• Electronics assembly
• Manufacturing
• Metal stamping
Standards
• EN388:2003
Warnings
• Not for use in cases of electrical, chemical, or thermal risks
Attribute | Value |
---|---|
Brand | Showa |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Black |
EAN | 4901792006316 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HPPE |
MFR Part No. | SHO541 |
Series | 541 |
Size | 10 |
UNSPSC Code | 46181536 |