Showa

Cut Resistant Gloves, Black, EN388: 2016, 4, X, 4, 2, B, PU Palm, HPPE, Size 6

SKU:

GLB9614620A

MPN:

SHO5411

£10.99

Ex VAT

£13.19

Inc VAT

IN STOCK (50+)

    Product Details

    These comfortable and breathable gloves provide excellent protection against cuts and abrasions. Ideal for use in a range of conditions, including oily and wet handling, the PU palm-coating protects the skin from fluids as well as abrasions.


    Designed to offer a minimal risk of skin allergies, these gloves allow for ease of movement and are comfortable even after prolonged periods of wear.


    Features and Benefits
    • Elastic glove allows for freedom of movement
    • Glove seams don't irritate or rub the skin
    • Vending machine compatible
    • Elasticated cuff for a secure fit


    Typical Applications
    • Bodywork
    • Automotive construction
    • Electronics assembly
    • Manufacturing
    • Metal stamping


    Standards
    • EN388:2003


    Warnings
    • Not for use in cases of electrical, chemical, or thermal risks


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Showa

    Coating

    Polyurethane

    Coating Coverage

    Palm-side

    Colour

    Black

    EAN

    4901792973366

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    B

    EN388 Puncture

    2

    EN388 Tear

    4

    Liner Material

    HPPE

    MFR Part No.

    SHO541

    Series

    541

    Size

    6

    UNSPSC Code

    46181536