SKU:
SHO9610257C
MPN:
SHO25703
£13.99
Ex VAT
£16.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Black/green gloves with a foam nitrile palm coating over a spandex liner that is reinforced with stainless steel and aramid.
Features and Benefits:
•Foamed flat dipped coating with sponge finish protects palm & fingers from abrasions and punctures, while offering optimum grip in both dry & oily applications
•Soft and flexible, whilst still offering high levels of cut and laceration resistance, due to being reinforced with stainless steel and aramid
•Lightweight, breathable knitted liner reduces perspiration and enhances wearer comfort for long lasting wear
•Ergonomically designed to replicate the hand's natural curves
Typical Applications:
•Automotive
•Construction
•Glass industry
•Manufacturing
•Metallurgy
•Mechanical
•Assembly
•White goods
Attribute | Value |
---|---|
Brand | Showa |
Coating | Sponge Nitrile |
Coating Coverage | Palm Only |
Colour | Black Green |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | F |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Aramid Polyester |
MFR Part No. | SHO25703 |
Series | 257 |
Size | 8 |
UNSPSC Code | 46181536 |