SKU:
UVX9613360E
MPN:
6049609
£13.49
Ex VAT
£16.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
C500 wet plus gloves have a high performance elastomer coating that guarantees an excellent dexterity, flexibility and secure grip. The increased coverage of coating provides greater protection from liquids. Constructed from bamboo-rayon, Dyneema®, glass and polyamide.
Features and Benefits
• Soft-grip coating provides wearers with outstanding mechanical abrasion resistance and good grip in damp and wet environments
• Flexible and highly breathable due to Uvex Climazone®
• High level of cut protection due to Uvex Bamboo TwinFlex Technology®
• Silicone-free, reducing allergy risks
Typical Applications
• Automotive industry
• Metal industry
• Building and construction industry
• Glass industry
• Transport
• Paper industry
• Maintenance
Attribute | Value |
---|---|
Brand | uvex |
Coating | High-Performance Elastomer (HPE) |
Coating Coverage | ¾ Coated |
Colour | Black Green |
EAN | 4048612018224 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 4 |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Bamboo-Viscose Fibreglass High Performance Polyethylene (HPE) Polyamide |
MFR Part No. | 6049609 |
Series | 60496 |
Size | 9 |
UNSPSC Code | 46181536 |