SKU:
TST9618160C
MPN:
53-5420
£11.79
Ex VAT
£14.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The 53-5420 is a medium weight foam nitrile glove with Rhino Yarn™ cut resistant technology.
Features and Benefits
• Black foam nitrile coating on the fingers and palm provides a reliable grip when handling slightly oily parts are being handled
• Palm coating repels liquids and oils
• Seamless knitted liner to cut level E provides a comfortable fit that is close to reduce hand fatigue and maximise dexterity
Typical Applications
• Aerospace
• Assembly work
• Metal stamping
• Automotive production
• Glass handling and processing
Standards
• EN388:2016 4.X.4.2.E
• EN407 contact heat level 1 protection
Attribute | Value |
---|---|
Brand | Tilsatec |
Coating | Nitrile Foam |
Coating Coverage | Palm |
Colour | Black Green |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Knitted |
MFR Part No. | 53-5420 |
Series | 53-5420 |
Size | 7 |
UNSPSC Code | 46181536 |