Tilsatec

Cut Resistant Gloves, Black/Green, Nitrile Foam Palm, Knitted Liner, EN388: 2016, 4, X, 4, 2, E, Size 9

SKU:

TST9618160G

MPN:

53-5420

£11.79

Ex VAT

£14.15

Inc VAT

IN STOCK (50+)

    Product Details

    The 53-5420 is a medium weight foam nitrile glove with Rhino Yarn™ cut resistant technology.


    Features and Benefits
    • Black foam nitrile coating on the fingers and palm provides a reliable grip when handling slightly oily parts are being handled
    • Palm coating repels liquids and oils
    • Seamless knitted liner to cut level E provides a comfortable fit that is close to reduce hand fatigue and maximise dexterity


    Typical Applications
    • Aerospace
    • Assembly work
    • Metal stamping
    • Automotive production
    • Glass handling and processing


    Standards
    • EN388:2016 4.X.4.2.E
    • EN407 contact heat level 1 protection


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tilsatec

    Coating

    Nitrile Foam

    Coating Coverage

    Palm

    Colour

    Black Green

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    E

    EN388 Puncture

    2

    EN388 Tear

    4

    Liner Material

    Knitted

    MFR Part No.

    53-5420

    Series

    53-5420

    Size

    9

    UNSPSC Code

    46181536