SKU:
UVX9613382L
MPN:
6096510
£8.79
Ex VAT
£10.55
Inc VAT
3 Variations Available
Product Details
Product Specification
The uvex unidur 6659 foam GR offer maximum levels of protection against abrasions, cuts and tears, keeping your hands comfortable flexible and injury free. Part of the uvex SelectToGo colour coded safety glove range the uvex unidur 6659 foam GR safety gloves give you excellent cut and abrasion protection thanks to the HPPE fibre plus the glass fibre of the foam.
The NBR foam coating provides moisture protection and an excellent fit complete with a knitted cuff.
Features and Benefits
• Seamless flexible HPPE and glass fibre liner delivers cut level 5 protection
• Offers optimum safety for higher risk hazards
• Durable NBR foam coating delivers good grip in dry and slightly damp areas
• Palm coated, open back design for excellent breathability and airflow
• Abrasion resistance level 4 for the highest level of durability
Standards Met
• EN388:2016 4,X,4,4,C
Typical Applications
• Engineering
• Industrial
• Construction
• Metalwork
• Automotive
• Shipping
Notes
• Part of the uvex SelectToGo range of products. A 3 colour coded range of gloves that offer a visual, simple and memorable system that are economically priced
Attribute | Value |
---|---|
Brand | uvex |
Coating | Nitrile |
Coating Coverage | Palm & Finger Tips |
Colour | Black Green |
EAN | 4048612050569 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Liner Material | Knitted |
MFR Part No. | 6096510 |
Series | 60965 Unidur 6659 |
Size | 10 |
UNSPSC Code | 46181536 |