SKU:
GLB9615017C
MPN:
SKY1032
£14.49
Ex VAT
£17.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These flexible gloves equip wearers with high cut resistance. Made with an ultra-fine liner and finished with nitrile foam, these lightweight, breathable gloves are comfortable to wear for long periods of working.
Features and Benefits
• Enhanced wearer comfort due to soft and durable construction
• Versatile and resistant to contact heat up to 100°C
• Seamless liner prevents irritation
• Abrasion and puncture-resistant properties for overall safety
• Microfoam coating provides excellent grip in dry, wet, and oily conditions
Standards
• EN 388:2016
• EN 407:2004
Warnings
• Cut resistant but not cut proof
• Not designed for use with high-speed or serrated blades
• Not for use with liquids
Typical Applications
• Aerospace
• Automotive
• Ceramics
• Construction
• Engineering
• Glass
• Plastics
• Bodyshop
• Handling materials with sharp edges
• Injection moulding
• Metal fabrication
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Nitrile Foam |
Coating Coverage | Palm |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Liner Material | Glass HPPE Polyester Spandex Steel |
MFR Part No. | SKY1032 |
Pack Quantity | 1 Pair |
Series | Sapphire Xtreme |
Size | 8 |
UNSPSC Code | 46181536 |