SKU:
TST9618160J
MPN:
53-5420
£6.49
Ex VAT
£7.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These medium-weight gloves provide excellent grip in oily and wet conditions, while the close-fitting design improves comfort and maximises dexterity to reduce hand fatigue.
Features and Benefits
• Fortified with Rhino Yarn™ cut-resistant technology
• Nitrile palm-coating repels oils and liquids
• Breathable liner and coating keeps hands cool and dry for user comfort
• Seamless design reduces hand irritation during prolonged use
Typical Applications
• Assembly
• Metal stamping
• Automotive
• Glass handling and processing
• Waste management
• Construction
Standards
• EN388:2016 4.X.4.2.E
• EN407:2020 X.1.X.X.X.X
Attribute | Value |
---|---|
Brand | Tilsatec |
Coating | Nitrile Foam |
Coating Coverage | Palm & Finger Tips |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Knitted |
MFR Part No. | 53-5420 |
Series | 53-5420 |
Size | 10 |
UNSPSC Code | 46181536 |