SKU:
TST9617947G
MPN:
58-4120/9
£10.79
Ex VAT
£12.95
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Innovative cut resistant gloves, delivering level D cut resistance to EN388:2016.
Features and Benefits
• Provides good all round mechanical protection, durability, and grip in a form-fitting, ultra-lightweight 18 gauge liner
• Enhanced fingertip touch sensitivity and tactility
• Unique foam-flex palm coating ensures a tight grip and superb handling of even the smallest components
Typical Applications
• Aerospace
• Automotive
• Metal fabrication
• Utilities
Attribute | Value |
---|---|
Brand | Tilsatec |
Coating | Nitrile |
Coating Coverage | Palm Only |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Knitted |
MFR Part No. | 58-4120/9 |
Series | 58-4120 |
Size | 9 |
UNSPSC Code | 46181536 |