Ultimate Industrial

Cut Resistant Gloves, Black/Grey, Nylon Liner, PU Coating, EN388: 2016, 4, X, 4, 2, C, Size 9

SKU:

CTL9614380G

MPN:

PU500

£5.99

Ex VAT

£7.19

Inc VAT

IN STOCK (7)

    Product Details

    With a high ISO Cut C liner and a resilient and dextrous PU palm coating, these Cut Level 5 gloves are manufactured from knitted, cut resistance fibres combined with soft nylon and other synthetic yarns to create a flexible, comfortable and high safety glove. The product is enhanced by the lightweight and flexible polyurethane palm coating that provides protection and grip in dry handling situations. The liner is fully breathable to keep your hands cool and limit perspiration and features a Sanitized® hygiene technology to prevent odours and bacteria. Available in a range of sizes.


    Features and Benefits
    • PU palm coating bolsters grip and flexibility of the glove
    • Product combines dexterity and protection
    • Available in varying sizes to suit your requirements
    • Possesses a Sanitized® hygiene function to prevent the growth of bacteria and odours
    • Comfortable inner ensures user comfort and gives a cool feel


    Typical Applications
    • Aerospace
    • Automotive
    • Construction
    • Engineering
    • Logistics & Warehousing
    • Maintenance
    • Manufacturing
    • Plumbing


    Standards
    • ISO Cut Rating C
    • PPE Category II
    • EN388:2003 - 4543
    • EN388:2016 - 4X42C
    • Conforms to LABS (PWIS-FREE)
    • EN420:2003+A1:2016


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ultimate Industrial

    Coating

    Polyurethane

    Coating Coverage

    Palm

    Colour

    Black Grey

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    C

    EN388 Puncture

    2

    EN388 Tear

    4

    Liner Material

    Nylon

    MFR Part No.

    PU500

    Series

    Kutlass PU500

    Size

    9

    UNSPSC Code

    46181536